9 in. Repair Kit in Chrome

You last purchased this on
 
Moen

9 in. Repair Kit in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

9 in. Repair Kit in Chrome

  • Fast #
  • Part #M114299
  • Item #1758224
  • Manufacturer Part #114299
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Bring elegance to your home with premium selections from Moen®
  • From the sophistication of period traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen®
  • From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen® sets the standard for exceptional beauty and reliable, innovative design
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Hose Kit
Fits Brand:
Moen
Fits Model:
9000 Series
GSA Approved:
No
Length:
9 in
MA Approved -:
Yes
Origin:
Domestic
Side Spray:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.29 lb
Width:
9 in