Shower Arm Flange Brushed Nickel

You last purchased this on
 
Moen

Align™ Shower Arm Flange Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Align™ Shower Arm Flange Brushed Nickel

  • Fast #
  • Part #M137488BN
  • Item #3566326
  • Manufacturer Part #137488BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Coating:
PVD
Collection:
Align™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-31/50 in
Faucet Part Type:
Flange
Fits Brand:
Moen
GSA Approved:
No
MA Approved -:
Yes
Material:
Metal
Number of Handles:
Single Handle
Origin:
Domestic
Showerhead Function:
Multi
Style:
Traditional
UL Listed:
No
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No
Weight:
0.08 lb
Width:
2-1/2 in