Single Handle Pull Down Touchless Kitchen Faucet in Matte Black
Align™ Single Handle Pull Down Touchless Kitchen Faucet in Matte Black
Frequently Purchased Together
Product Details
- MotionSense Wave features single-sensor touchless activation, allowing you to easily turn water on and off with the wave of a hand
- Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- Matte Black finish adds a touch of sophistication to any room
- Limited Lifetime Warranty
- Features Duralock quick connect system for easy installation
- Single hole mount creates a cleaner look against custom countertops
- Stylish functionality with the 22.5-inch tall neck spout has a 10-inch docked spout reach
- Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Align™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- EPA Compliant:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 21-3/4 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 68 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down, Touchless, Pre-Rinse
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Maximum Temperature:
- 160
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 10 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Spray Type:
- Aerated Stream, Powerful Cleaning Rinse
- Style:
- Modern
- Supply Lines Included:
- Yes
- UL Listed:
- No
- WIFI Enabled:
- No
- Weight:
- 9.8 lb