8-3/4 in. Shower Arm in Polished Chrome

You last purchased this on
 
Moen

Belfield™ 8-3/4 in. Shower Arm in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Belfield™ 8-3/4 in. Shower Arm in Polished Chrome

  • Fast #
  • Part #M177171
  • Item #5134007
  • Manufacturer Part #177171
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Coating:
Electroplated
Collection:
Belfield™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.48 lb