100W 2-Light Medium Bath Bracket Fixture in Polished Chrome

You last purchased this on
 
Moen

Brantford™ 100W 2-Light Medium Bath Bracket Fixture in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Brantford™ 100W 2-Light Medium Bath Bracket Fixture in Polished Chrome

  • Fast #
  • Part #MYB2262CH
  • Item #4742221
  • Manufacturer Part #YB2262CH
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fixtures can be mounted with glass globes facing up or down for more design flexibility
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style supports up to 100 watt max bulbs
  • Limited lifetime warranty
  • Standard 120 V
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Brantford™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-9/16 in
Energy Star Compliant:
No
Height:
10-11/64 in
Installation Type:
Wall Mount
Length:
15-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Style:
Globe
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Zinc, Glass
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
15-21/50 in