3 Light 100 W Bathroom Vanity Light with Frosted Shades in Brushed Nickel
Brantford™ 3 Light 100 W Bathroom Vanity Light with Frosted Shades in Brushed Nickel
Frequently Purchased Together
Product Details
- Quick connect wiring allows you to pre–wire the light fixture to the junction box for a quicker, easier installation
- Requires three 100 W bulbs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Brantford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-9/16 in
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 10-19/100 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Zinc
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 25-71/100 in