Cartridge Repair Kit For 1222B and 1222

You last purchased this on
 
Moen

Cartridge Repair Kit For 1222B and 1222

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Cartridge Repair Kit For 1222B and 1222

  • Fast #
  • Part #M96988
  • Item #171789
  • Manufacturer Part #96988
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential, Tub and Shower
Faucet Part Type:
Cartridge
Fits Model:
1222, 1222B
GSA Approved:
No
Material:
Plastic, Rubber
Side Spray:
No
WaterSense Labeled:
No