Cast Metal Retainer Clip in Unfinished
Cast Metal Retainer Clip in Unfinished
Frequently Purchased Together
Product Details
- Bring elegance to your home with premium selections from Moen®
- From the sophistication of period traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen®
- From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen® sets the standard for exceptional beauty and reliable, innovative design
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 1-1/4 in
- Faucet Part Type:
- Retainer Clip
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 1/8 in
- MA Approved -:
- Yes
- Material:
- Cast Metal
- Origin:
- Domestic
- Side Spray:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.06 lb
- Width:
- 1 in