Handle Kit in Polished Chrome

You last purchased this on
 
Moen

Chateau® Handle Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Chateau® Handle Kit in Polished Chrome

  • Fast #
  • Part #M100429
  • Item #729292
  • Manufacturer Part #100429
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
Yes
Brand Model Compatibility:
Chateau Handle Adapter Kit
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Height:
1/2 in
MA Approved -:
Yes
Origin:
Domestic
Product Type:
Handle
Side Spray:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.1 lb
Width:
1/4 in