Hot and Cold Cartridge for Torrance™
Duralast® Hot and Cold Cartridge for Torrance™
Frequently Purchased Together
Product Details
- Exclusive owners offers
- Early access to new innovations
- Our Trusted life time Warranty
- Priority customer support
- Exclusive access to product bundles
Specifications
- Collection:
- Duralast®
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 5 in