Multi Function Hand Shower in Chrome

You last purchased this on
 
Moen

Engage™ Multi Function Hand Shower in Chrome

  • Fast #
  • Part #M26112
  • Item #5133981
  • Manufacturer Part #26112
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Engage™ Multi Function Hand Shower in Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Magnetix™ technology features an innovative magnetic docking system
  • Six-function wide coverage, intensify, downpour, relaxing massage, massage, rinse
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Engage™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
13-63/100 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
5-1/2 in
Hand Shower Flow Rate:
2.5 gpm
Hardware Included:
Yes
Heat Rating:
160 °F
Height:
13-63/100 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
Maximum Temperature:
160
Origin:
Global
Pause Control:
No
Product Type:
Custom Showering
Shape:
Round
Showerhead Function:
Multi
Style:
Transitional
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.87 lb