100W 4-Light Medium Bracket Fixture in Brushed Nickel

You last purchased this on
 
Moen

Eva™ 100W 4-Light Medium Bracket Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Eva™ 100W 4-Light Medium Bracket Fixture in Brushed Nickel

  • Fast #
  • Part #MYB2864BN
  • Item #4742218
  • Manufacturer Part #YB2864BN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Replacement globes available
  • Limited lifetime warranty
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Eva™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Energy Star Compliant:
No
Height:
9-57/100 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Glass, Zinc
Number of Lights:
4
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
32-19/50 in