Hand Shower Holder in Brushed Nickel

You last purchased this on
 
Moen

Hand Shower Holder in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Hand Shower Holder in Brushed Nickel

  • Fast #
  • Part #M155694BN
  • Item #4199606
  • Manufacturer Part #155694BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Coating:
PVD
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Moen
GSA Approved:
No
Hose Included:
No
Length:
3-1/8 in
MA Approved -:
Yes
Origin:
Domestic
Pause Control:
No
Style:
Modern
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.34 lb