Handle in Polished Chrome

You last purchased this on
 
Moen

Monticello® Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Monticello® Handle in Polished Chrome

  • Fast #
  • Part #M95626
  • Item #3159446
  • Manufacturer Part #95626
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Coating:
Electroplated
Collection:
Monticello®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
MA Approved -:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
UL Listed:
No
Weight:
0.76 lb