Rubber O-Ring Kit

You last purchased this on
 
Moen

Rubber O-Ring Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Rubber O-Ring Kit

  • Fast #
  • Part #M117
  • Item #39913
  • Manufacturer Part #131107
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • O-Ring set
  • Fits Moen® brass or plastic cartridges
  • For faucet Series 7300, 7500, 7600, 7800 and 7900
  • Carded
  • Includes a silicone grease capsule
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
O-Ring
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Weight:
0.02 lb