Shower Arm Diverter in Polished Chrome

You last purchased this on
 
Moen

Shower Arm Diverter in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Shower Arm Diverter in Polished Chrome

  • Fast #
  • Part #MA720
  • Item #289785
  • Manufacturer Part #A720
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • 1/2-inch IPS connections
  • Shower arm diverter provides two discrete functions
  • Chrome finish to create a bright, highly reflective, cool grey metallic look
  • Limited Lifetime Warranty
  • Knob diverts flow of water from one outlet to another
  • Designed for hassle-free installation
  • Requires Certification

Specifications

ADA Compliant:
No
Antimicrobial:
No
Application:
Residential
BAA Compliant:
Yes
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
Coating:
Electroplated
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
EPA Compliant:
No
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connection 3:
NPSL
End Connections:
FNPT x MNPT x NPSL
Faucet Connection:
IPS
Faucet Height:
2-4/25 in
Faucet Material:
Brass
Faucet Part Type:
Diverter
Fits Brand:
Moen
Fits Pipe Size:
1/2 in
GSA Approved:
No
Hand Shower Diameter:
4-3/8 in
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
Heat Rating:
160 °F
Height:
2-4/25 in
IAPMO Listed -:
No
Insulated:
No
Lights Included:
No
MA Approved -:
Yes
Maximum Temperature:
160
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Overflow Included:
No
Pillow Included:
No
Pressure - Maximum:
100 psi
Spout Height:
5-3/8 in
Spout Reach:
4-13/40 in
Spray Type:
Full
Style:
Transitional
Trim Only:
No
Tub Spout Reach:
5-1/2 in
UL Listed:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.29 lb