1 in. Bronze 150# Thread 20 Mesh Wye Strainer

You last purchased this on
 
Mueller Steam Specialty

LF351 1 in. Bronze 150# Thread 20 Mesh Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Steam Specialty

LF351 1 in. Bronze 150# Thread 20 Mesh Wye Strainer

  • Fast #
  • Part #MLF351MG
  • Item #4670703
  • Manufacturer Part #M6743769
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Threaded cap
  • 20 Mesh screen
  • Lead free bronze
  • Class 125
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASTM:
ASTM B-62
Application:
Commercial
BAA Compliant:
No
Collection:
LF351
Cover Material:
Bronze
Depth:
3-4/5 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
3-9/10 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/4 in
Material:
Bronze
Maximum Temperature:
350
Mesh Size:
20
Minimum Temperature:
-20
Perforation Size:
1/16 in
Pressure - High:
200
Pressure Class:
125#
Recommended Valve Application:
Water
Strainer Type:
Wye
Temperature Range:
Up to 150 Deg F
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Valve Size:
1 in
Weight:
2.13 lb
Width:
2-1/10 in