6 x 4 in. PVC SDR 35 S&D Spigot x DWV Hub Adapter Bushing
6 x 4 in. PVC SDR 35 S&D Spigot x DWV Hub Adapter Bushing
All Sizes
Frequently Purchased Together
Product Details
- Easily handles aggressive soil conditions (sulfates, carbonates industrial effluents and acrid rain)
- Highly resistant to abrasion
- Chemically resistant to acids and alkalis, normally diluted hydrocarbons have little or no effect
- Bottle-tight system
- Corrosion resistant
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This Eliminates underground water infiltration and exfiltration
Specifications
- ASTM:
- ASTM D-2665
- Application:
- Abrasion Resistance, Chemical Resistance, Storm Sewer
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Sewer Bushing, DWV
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- SDR 35
- Weight:
- 15/22 lb