8X6 PVC TEE CIOD SWR DR18 BXB
8X6 PVC TEE CIOD SWR DR18 BXB
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Long-term reliability
- Easy to install
- Injection molded
- CIOD non pressure sewer fittings
- Corrosion resistant
- High impact strength
Specifications
- Application:
- Sewer, Non-pressure, Selsmic, Under Roadbeds
- Blade Width (in):
- 1-1/2 in
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 8 in x 8 in x 6 in
- Fitting Type:
- Tee
- Handle Material:
- Plastic
- Length:
- 1-13/16 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Schedule Class:
- SDR 18