30 x 11 in. Drop-in and Undermount Copper Bar Sink in Brushed Nickel
Rio Chico 30 x 11 in. Drop-in and Undermount Copper Bar Sink in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed of 16-gauge copper for lasting elegance and durability
- Designed for undermount and drop-in installations
- Plated with the highest-quality nickel in the industry
- Covered under Native Trails limited lifetime warranty; nickel plating covered under 10 year warranty
- Standard 3.5" drain opening
- UPC/cUPC compliant
- Pre-installed sound-dampening pads reduce noise
- Hand-hammered surface provides beautiful texture and visual impact
- Clean with mild, non-abrasive soap and cleaners
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Rio Chico
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-1/2 in
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 16 ga
- Height:
- 5-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 30 in
- Material:
- Copper, Brushed Nickel
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 27 in x 8 in x 5-1/4 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30 in x 11 in
- Weight:
- 13 lb
- Width:
- 11 in