12 x 12 in. Grate For Catch Basin in Black

You last purchased this on
 
NDS

12 x 12 in. Grate For Catch Basin in Black

  • Fast #
  • Part #N1211
  • Item #131694
  • Manufacturer Part #1211
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

12 x 12 in. Grate For Catch Basin in Black

This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 12" Square Structural Foam Polyolefin Grate with UV inhibitor
  • Use with 12" x 12" Catch Basin Series.
  • UV inhibitors
  • ADA compliant
  • Open surface area 50.76 square inches
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
Application:
Catch Basins
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
1-1/8 in
Length:
11-3/4 in
Material:
Plastic
Material Type:
HDPE
Number of Pieces:
1 Piece
Product Type:
Grate
Shape:
Square
Weight:
2.33 lb
Width:
11-3/4 in