2 in. Copper 11-1/4 in Degree Cast Bronze 1/32 Bend Elbow

You last purchased this on
 
NIBCO

2 in. Copper 11-1/4 in Degree Cast Bronze 1/32 Bend Elbow

This product requires certification to purchase.
You last purchased this on
 
NIBCO

2 in. Copper 11-1/4 in Degree Cast Bronze 1/32 Bend Elbow

  • Fast #
  • Part #CDWV1K
  • Item #3272
  • Manufacturer Part #E085350
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • Requires Certification

Documents


Specifications

Elbow Degree:
11-1/4 DD
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
1/32 Bend
Material:
Cast Bronze