3/4 in. Bronze Copper Stub Lever Handle Gas Ball Valve

You last purchased this on
 
NIBCO

CS-595-YX-66-EC 3/4 in. Bronze Copper Stub Lever Handle Gas Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

CS-595-YX-66-EC 3/4 in. Bronze Copper Stub Lever Handle Gas Ball Valve

  • Fast #
  • Part #NCS595YX66ECF
  • Item #1673091
  • Manufacturer Part #NJ93HE8
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Solder end connections
  • Cleaned and bagged for medical gas
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Blowout-proof stem
  • Max temperature rating 400°F
  • Full port
  • Valve pressure rating 200 psi 13.8 bar for medical gas
  • Stainless steel trim
  • Dezincification resistant
  • Standard lever handle, optional NIB-SEAL
  • Requires Certification

Specifications

ASTM:
ASTM B-584
Clean Bagged:
Yes
Collection:
CS-595-YX-66-EC
End Connection 1:
Stub End
End Connection 2:
Stub End
End Connections:
Stub End
FM Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
13-41/100 in
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Pressure - High:
600
Recommended Valve Application:
Commercial
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Gas Ball Valve