5/8 x 3/4 in. Forged Brass Flare x FPT Lever Handle Gas Ball Valve

You last purchased this on
 
NIBCO

GBVA 5/8 x 3/4 in. Forged Brass Flare x FPT Lever Handle Gas Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

GBVA 5/8 x 3/4 in. Forged Brass Flare x FPT Lever Handle Gas Ball Valve

  • Fast #
  • Part #NGBVAEF
  • Item #7598366
  • Manufacturer Part #N014158
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Quarter-turn
  • RPTFE seat
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • 1/2 psi for indoor appliance connections per ANSI Z21.15 and CSA 9.1
  • 5 psi for indoor shutoff per CGA 91-002 and ASME B16.44
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Flare x FPT end connections
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z21.15
ASME:
ASME B16.44
Application:
Cold Working Pressure
CSA Certified:
CSA 9.1
Clean Bagged:
No
Collection:
GBVA
End Connection 1:
Flare
End Connection 2:
FPT
End Connections:
Flare x FPT
Handle Material:
Aluminum
Material:
Forged Brass, Plastic
Material Type:
PTFE
Pressure - High:
5, 600
Pressure Class:
600#
Recommended Valve Application:
Gas, Indoor, Petroleum
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Seat Material:
PTFE
Valve Size:
5/8 in x 3/4 in
Valve Type:
Gas Ball Valve