4 in. Cast Iron Lug EPDM Gear Operator Handle Butterfly Valve

You last purchased this on
 
NIBCO

N200235 Series 4 in. Cast Iron Lug EPDM Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

N200235 Series 4 in. Cast Iron Lug EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #NN200235GOP
  • Item #1279369
  • Manufacturer Part #NLJ310H
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 225° F continuous and 250° F intermittent service
  • Lug style
  • Valve pressure rating 200 psi
  • Operating mechanism: Bare stem, lever-lock operating system, manual gear operator
  • Stainless steel stem with bronze bushings
  • Extended neck
  • Not recommended for steam service
  • EPDM cartridge seat liner
  • Designed to meet MSS SP-67
  • Aluminum bronze disc
  • Requires Certification

Specifications

ANSI:
ANSI 372
API:
API 609
ASME:
ASME Class 125, ASME Class 150
ASTM:
ASTM A-126 Class B, ASTM A-536 Grade 65-45-12, ASTM A-570 Grade 33, ASTM A-582 Type 416, ASTM B-148, ASTM B-584 Grade C83600
Coating:
Epoxy
Collection:
N200235 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
Height:
13-31/50 in
Length:
2-1/20 in
MSS:
MSS SP-25, MSS SP-67
Material:
Cast Iron
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure Class:
200#
Recommended Valve Application:
Commercial, HVAC, Potable Water
UL Listed:
No
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Gear Operator Handle
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Type:
Butterfly Valve
Weight:
18.9 lb
Width:
3-31/50 in