1 in. 2-Piece Insulation Handle Kit

You last purchased this on
 
NIBCO

Nibseal® 1 in. 2-Piece Insulation Handle Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

Nibseal® 1 in. 2-Piece Insulation Handle Kit

  • Fast #
  • Part #NT065336
  • Item #226205
  • Manufacturer Part #T065336
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • NIB-SEAL® is a patented insulated handle for NIBCO® two-piece and three-piece bronze ball valves
  • The non-conductive CPVC NIB-SEAL® handle also prevents thermal energy loss typically experienced with exposed metal handles
  • Manufacturer may vary by location
  • Valves with NIB-SEAL® handles factory installed are available
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
S-585-70, S-595-Y-LF-NS, T-585-70, T-585-70-NS
Collection:
Nibseal®
Handle Material:
Carbon Steel
Handle Type:
Insulated
Number of Handles:
Single Handle
UL Listed:
UL 2043
Valve Size:
3/4 in - 1 in