Angle Brass 1/2 in. Threaded x Hose Sillcock

You last purchased this on
 
NIBCO

QTX Series Angle Brass 1/2 in. Threaded x Hose Sillcock

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

QTX Series Angle Brass 1/2 in. Threaded x Hose Sillcock

  • Fast #
  • Part #NQT63XD
  • Item #2833033
  • Manufacturer Part #NB53JH6
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Hose bibb
  • FIP X Hose
  • Brass
  • Compliant to CSA B125 and NSF/ANSI 61-9
  • Standard hose thread
  • 1/4 turn operation
  • Valve pressure rating 125 psi to 100°F
  • Maximum temperature 180° F
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

ANSI:
ANSI 61-9
CSA Certified:
CSA B125
Collection:
QTX Series
Color Finish Name:
Brass
End Connection 1:
Threaded
End Connection 2:
GHT
End Connections:
Threaded x GHT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Zinc
Handle Type:
Quarter Turn
Height:
1-33/50 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-1/25 in
Material:
Brass, Plastic, Zinc, Stainless Steel
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Sillcock Type:
Angle, Quarter Turn
Valve Body Material:
Brass
Valve Disc Material:
Stainless Steel
Valve Operator:
Hand Wheel
Valve Seat Material:
PTFE
Valve Stem:
Non-rising
Width:
2-18/25 in