1 in. Bronze NPT Check Valve
T-480 1 in. Bronze NPT Check Valve
Frequently Purchased Together
Product Details
- These check valves are rugged in construction and simple in design
- Mueller check valves are designed to permit the removal of all parts through the top of the valve for inspection or replacement without removing the valve from the line
- The Mueller ® UL listed and FM approved check valves are of the gravity operated, swing check design
- Accurately machined bronze seat ring
- Ductile iron body is accurately cast and machined to provide long and trouble free service
- Operating parts made of bronze and stainless steel to reduce corrosion
- Cover bolts and nuts are electrogalvanized steel to resist corrosion
- Rubber disc facing and bronze seat ring
Specifications
- ASTM:
- ASTM A-276, ASTM A-582, ASTM B-584 C84400
- Application:
- Cold Working Pressure, Commercial, Industrial, Mechanical
- Collection:
- T-480
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 2 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-63/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- PTFE
- Maximum Temperature:
- 353
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- PTFE
- Valve Operator:
- Spring Actuated
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Spring Check Valve
- Weight:
- 0.767 lb