3-1/2 110MM ANSI STL FLG RNG
3-1/2 110MM ANSI STL FLG RNG
All Sizes
Frequently Purchased Together
Product Details
- Light weight
- Fast/easy installation
- Corrosion free
- 30 year warranty
- Energy efficient
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- Application:
- Air Conditioning, Chemical Industry, Cooling, Gas Pipe, Heating, Irrigation, Petroleum Industry, Water Pipe
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B137.11
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Socket Fusion
- End Connections:
- Flanged x Socket Fusion
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Flange Ring
- Flange Type:
- Stub
- Height:
- 1 in
- Length:
- 9 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 482 psi
- Weight:
- 8.36 lb
- Width:
- 1 in