3 in. Butt Fusion or Electrofusion x Spigot PP-RCT Flange Stub End

You last purchased this on
 
NIRON

3 in. Butt Fusion or Electrofusion x Spigot PP-RCT Flange Stub End

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIRON

3 in. Butt Fusion or Electrofusion x Spigot PP-RCT Flange Stub End

  • Fast #
  • Part #N27NCRT9017
  • Item #8919993
  • Manufacturer Part #27NCRT9017
3.5 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Hot and Cold Potable Water, Hydronic Heating, Chilled Water, Cooling Water, Condenser Water, Process Piping, Compressed Air
End Connection 1:
Butt Fusion, Electrofusion
End Connection 2:
Spigot
End Connections:
Butt Fusion;Electrofusion x Spigot
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Stub End
Material:
Plastic
Material Type:
PP-RCT
Schedule Class:
SDR 17