4 x 3 in. Spigot x Butt Fusion Plastic Reducer-Concentric
4 x 3 in. Spigot x Butt Fusion Plastic Reducer-Concentric
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-2389
- CSA Certified:
- CAS B137.11
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- Spigot
- End Connection 2:
- Butt Fusion
- End Connections:
- Spigot x Butt Fusion
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Concentric Reducer, Reducer
- Length:
- 7-8/25 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11