2 x 1 in. Weld PP-RCT Saddle
Electrolet™ 2 x 1 in. Weld PP-RCT Saddle
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Electrolet™
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 11
- Tap Size:
- 1 in
- Width:
- 3-47/100 in