120 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
Noritz America

120 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Noritz America

120 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNR501ODNG1
  • Item #4741344
  • Manufacturer Part #NR501-OD-NG
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • This is for outdoor installations only. No venting is required
  • This model features 83% thermal efficiency
  • Noritz' NR501 outdoor model is our most affordable model for apartments, condominiums and townhouses with 1-2 showers. NR501 outdoor model is the way to upgrade your lifestyle to continuous hot water when you need it. This compact model is perfect in the southeastern region of the USA
  • Automatic air regulator – monitors internal temperature/maximizes burner efficiency
  • 12 year warranty on the heat exchanger, 5 year on parts, plus all Noritz models feature a 1 year in home warranty
  • Fully modulating burner – automatically adjusts burner level accordingly
  • Flow rates from 0.5 gpm up to 5.0 gpm
  • Features a frontal exhaust and durable steel casing with polyester coating
  • 5 year limited parts warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AFUE:
84.00 %
AMP:
4
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
120000
CSA Certified:
CSA 4.3
Condensing:
No
Depth:
6-7/10 in
Emission:
Low NOx
Energy Star Compliant:
No
Flow Rate:
5 gpm
Fuel Type:
Natural Gas
Height:
20-1/2 in
IAPMO Listed -:
Yes
Indoor Outdoor:
Outdoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MBH:
120
Maximum Temperature:
140
Minimum Temperature:
115
NSF Certified:
Yes
Origin:
Global
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
SCAQMD Compliant:
Yes
Supply Pipe Connection Size:
3/4 in
Temperature Range:
120 to 140 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.81
Weight:
32 lb
Width:
13-4/5 in