140 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
Noritz America

140 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Noritz America

140 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNR662ODNG1
  • Item #4741342
  • Manufacturer Part #NR662-OD-NG
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • This is for outdoor installations only. No venting is required
  • Built-in features include safety lock-out, and high elevation adjustment
  • Our NR66 series is perfect for apartments, condominiums and townhouses with 1-2 showers. When properly sized, they provide an endless supply of hot water and are designed to be more efficient than traditional tank-type water heaters. These compact heaters will save space without compromising power.
  • 12 year warranty on the heat exchanger, 5 year on parts, plus all Noritz models feature a 1 year in home warranty
  • Fully modulating burner – Automatically adjusts burner level accordingly
  • Automatic air regulator – monitors internal temperature/maximizes burner efficiency
  • Flow rates from 0.5 gpm up to 6.6 gpm
  • Features a frontal exhaust and durable steel casing with polyester coating
  • Durable steel casing with polyester coating
  • Thermal efficient 84% efficient for use with natural gas or propane
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AFUE:
84.00 %
AMP:
4
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
140000
CSA Certified:
CSA 4.3
Condensing:
No
Depth:
6-7/10 in
Emission:
Low NOx
Energy Star Compliant:
No
Flow Rate:
6.6 gpm
Fuel Type:
Natural Gas
Height:
20-1/2 in
IAPMO Listed -:
Yes
Indoor Outdoor:
Outdoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MBH:
140
Maximum Temperature:
140
Minimum Temperature:
120
NSF Certified:
Yes
Origin:
Global
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
SCAQMD Compliant:
Yes
Supply Pipe Connection Size:
3/4 in
Temperature Range:
100 to 140 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.81
Weight:
35 lb
Width:
13-4/5 in