100W 1-Light Pendant Light Fixture in White

You last purchased this on
 
NUVO

100W 1-Light Pendant Light Fixture in White

  • Fast #
  • Part #N76283
  • Item #2912147
  • Manufacturer Part #76/283
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

100W 1-Light Pendant Light Fixture in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Safety listing: cULus - listed
  • 1 Year Limited Warranty
  • Lawful for sale in California
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Safety Listing: cULus - Listed
  • Dimmable: Lamp Dependent
  • Requires Certification

Documents


Specifications

Application:
Ceiling
Color Finish Category:
Whites
Color Finish Name:
White
Cord Length:
12 ft
Diameter:
16 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
8-1/8 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
1
Product Type:
Pendant
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
16 in