50W 1-Light Round Track Lighting Head in Brushed Nickel

You last purchased this on
 
NUVO

50W 1-Light Round Track Lighting Head in Brushed Nickel

  • Fast #
  • Part #NTH317
  • Item #2912821
  • Manufacturer Part #TH317
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

50W 1-Light Round Track Lighting Head in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Safety listing: UL - listed
  • 1 Year Limited Warranty
  • Lawful for sale in California
  • Replaceable Light Source: Yes
  • UL Application: Track
  • Safety Listing: UL - Listed
  • Dimmable: Lamp Dependent
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/2 in
Diameter:
2-1/4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
3-1/4 in
Installation Type:
Ceiling Mount
Length:
2-1/4 in
Light Bulb Base Type:
GU10
Light Bulb Shape Code:
MR16
Light Bulb Style:
Reflector
Light Bulb Type:
Halogen
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
50 W
Width:
2-1/4 in