16 oz. ABS To PVC Transition Green Pipe Cement
16 oz. ABS To PVC Transition Green Pipe Cement
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- For use on joining ABS to PVC in non-pressure transition joints up to 6" diameter
- Complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey Limited Warranty for warranty details
- Meets ASTM D-3138
- Lo VOC Solvent Cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
Specifications
- ASTM:
- ASTM D-3138
- Application:
- DWV
- CARB OTC LEED Compliant:
- Yes
- Color:
- Green
- Color Finish Name:
- Green
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- Product Type:
- Cement
- SCAQMD Compliant:
- No
- Set Time:
- Fast Set
- Size:
- 16 oz
- UL Listed:
- Yes
- Weight:
- 1.15 lb
- Width:
- 3 in