16 oz PVC Clear Primer
16 oz PVC Clear Primer
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Removes surface dirt, grease and grime as well as softens the pipe and surface to allow a fast, secure solvent weld
- For use in areas where plumbing code calls for verification that a primer be used
- Formulated for PVC and CPVC pipe and fittings
- Please refer to the Oatey Limited Warranty for warranty details
- Meets ASTM Standard F656
- Complies with NSF/ANSI 61 health effects requirements
- Meets California SCAQMD 1171/M24 requirements
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
Specifications
- ASTM:
- ASTM F-656
- Application:
- DWV Pipe
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- Color Finish Name:
- Clear
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz
- UL Listed:
- Yes
- Weight:
- 1.05 lb
- Width:
- 3 in