8 oz. Fast Set Blue PVC Pipe Cement
Rain-R-Shine® 8 oz. Fast Set Blue PVC Pipe Cement
-
Pick Up: 25 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Formulated for quick pressurization and wet conditions
- No primer needed where local code permits
- For use on all schedules and classes of PVC pipe and fittings up to 6 in. Diameter with interference fit
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2564
- Application:
- DWV, Pool and Spa, Irrigation, Potable Water, Pressure Pipe
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Rain-R-Shine®
- Color:
- Blue
- Color Finish Name:
- Blue
- Height:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- Product Type:
- Cement
- SCAQMD Compliant:
- No
- Set Time:
- Fast Set
- Size:
- 8 oz
- UL Listed:
- Yes
- Weight:
- 0.63 lb