3 in. Thermoplastic Roof Flashing 18 x 18 in. Base
No-Calk® 3 in. Thermoplastic Roof Flashing 18 x 18 in. Base
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Non-fading, non-cracking, rigid black thermoplastic base
- Self-sealing collar slides over pipe and requires no caulking
- Plastic code base flashing
- Rated 180° F continuous heat and approved for Type B installations
- Approved for Type B installations
- Do not use petroleum based products or paint on flashing collar or plastic base
Specifications
- Collection:
- No-Calk®
- Color:
- Black
- Color Finish Name:
- Black
- Depth:
- 19 in
- Height:
- 3 in
- Material:
- Plastic
- Origin:
- Domestic
- Pipe Diameter:
- 3 in
- Roof Flashing Material:
- Plastic
- Roof Flashing Material Type:
- Thermoplastic
- Roof Flashing Size:
- 18 in
- Size:
- 18 in x 18 in
- Type:
- O11889
- Weight:
- 1.3 lb
- Width:
- 18 in