Copper Connection Washing Machine Supply Box with Hammer Arrestor

You last purchased this on
 
Oatey®

The Eliminator® Copper Connection Washing Machine Supply Box with Hammer Arrestor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

The Eliminator® Copper Connection Washing Machine Supply Box with Hammer Arrestor

  • Fast #
  • Part #O38642
  • Item #1821999
  • Manufacturer Part #38642
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Engineered clamping system to support discharge lines
  • 4 support brackets
  • Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
  • Faceplate Dimensions: 12-3/4"W x 8-3/4"H
  • High impact polystyrene
  • Box Dimensions: 10-1/2"W x 6-1/4"H x 3-3/4"D
  • Top mount knock outs
  • Install in up to 24" stud bay
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Box Material:
Plastic
CARB OTC LEED Compliant:
No
Collection:
The Eliminator®
Color Finish Name:
White
Depth:
3-3/4 in
Drain Location:
Right
End Connection 1:
Sweat
End Connections:
Sweat
Fire Rated:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
6-1/4 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
High Impact Polystyrene
NSF Certified:
No
Origin:
Global
Overall Box Size:
10-1/2 in x 6-1/4 in x 3-3/4 in
Supply Box Connection Type:
Copper
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
No
Width:
10-1/2 in