5 kW Single Phase Electric KW Heat Strip
5 kW Single Phase Electric KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 1
- Brand Model Compatibility:
- J4AC4036A1000AA-J4AH4E36A1B00AA, J4AC4036A1000AA-J4AH4E60A1C00AA, J4AC4036A1000AA-J4AH4P36A1B00AA, J4AC4042A1000AA-J4AH4E60A1C00AA, J4AC4042A1000AA-J4AH4P42A1C00AA, J4AC4048A1000AA-J4AH4P48A1C00AA, J4AC6036A1000AA-J4AH4E60A1C00AA
- ETL Listed:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heater Kit
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 5 kW