3.5 Ton Heat Pump 208/230V Single Phase R-410A
3.5 Ton Heat Pump 208/230V Single Phase R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quiet performance (as low as 68 decibels)
- Single-stage compressor for improved temperature and summer humidity control
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-Year parts limited warranty
- Designed for corrosion resistance and lasting performance
- Durably built with tight wire grille to withstand bad weather and debris
Specifications
- AMP:
- 2.8, 123.9, 20
- Application:
- Residential
- BTU:
- 42000
- BTU Cooling Rating:
- 40500 Btu/h
- BTU Heat Rating:
- 25400 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 3770 ft3/min
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 68 dB
- EER:
- 13.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 137.92 oz
- Green Product:
- Yes, Energy Star
- HSPF:
- 8.5
- Height:
- 32-3/50 in
- Horsepower:
- 1/12 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Sound Blanket:
- Yes
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 35 in