8 hp Oil-Free Pancake Compressor

You last purchased this on
 
Porter Cable

8 hp Oil-Free Pancake Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Porter Cable

8 hp Oil-Free Pancake Compressor

  • Fast #
  • Part #PC2002
  • Item #3866722
  • Manufacturer Part #C2002
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 6 gal pancake style tank for stability, includes water drain valve and rubber feet
  • Durable oil-free pump for long life and no maintenance
  • 150 psi max tank pressure stores more air in the tank for longer tool runtimes
  • Only 30 lbs for easy portability
  • Low amp 120V motor starts easily in cold weather or with extension cord
  • Shroud, handle and console cover protects vital components, makes unit easier to carry and includes cord wrap
  • 2.6 SCFM @ 90 psi allows for quick compressor recovery time, per ISO1217
  • Two regulated, factory installed air couplers to easily support two users
  • Requires Certification

Documents


Specifications

AMP:
10
Capacity:
6 gal
Decibel Rating (dB):
82 dB
Height:
15 in
Horsepower:
0.8 hp
Length:
18 in
Portable:
Yes
Power Source:
Electric
RPM:
12600
Tank Style:
Pancake
Volts:
120V
Weight:
30 lb
Width:
18-37/100 in