1000 ft. Marking Tape in Blue

You last purchased this on
 
Presco

1000 ft. Marking Tape in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Presco

1000 ft. Marking Tape in Blue

  • Fast #
  • Part #PSD3105B52
  • Item #5106935
  • Manufacturer Part #SD3105B52
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name

Frequently Purchased Together

Product Details

  • Aluminum backing allows for easy locating with a loop metal locator
  • Properly installed, this tape helps avoid catastrophic accidents due to inaccurate digging
  • Used when non-metallic pipe is installed to allow locators to assist with tracing the pipeline in the future
  • Conforms to APWA colors
  • Polyethylene, PVC and other non metallic pipe should never be installed without this marking tape
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z535.1
Application:
Underground
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
1000 ft
Lettering:
Caution Buried Water Line Below
Material:
Aluminum Foil, Plastic
Material Type:
Polyester, Polyethylene
Number of Tools Included:
1
Origin:
Global
Temperature Range:
-60 to 250 Deg F
Thickness:
5 mil
Tool Type:
Marking Tape
UL Listed:
No
Width:
3 in