12 ga. 500 ft. Tracer Wire in Green

You last purchased this on
 
Presco

12 ga. 500 ft. Tracer Wire in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Presco

12 ga. 500 ft. Tracer Wire in Green

  • Fast #
  • Part #P744120532
  • Item #9531006
  • Manufacturer Part #744120532
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name

Frequently Purchased Together

Product Details

  • Flexibility, Memory, and Feel of Copper.
  • 43% Higher Breakload than Copper.
  • Designed for Open-Cut, Plow-In, and Blow-In Applications.
  • Significantly Lower in Cost with Great Price Stability.
  • User-Friendly and Virtually No "Recoil".
  • 30 Mil, High-Density, HMWPE Insulation (HDPE), and Direct Burial Rated.
  • Corrosion Resistant Propertiesof Copper
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-170, ASTM B-190M, ASTM B-869, ASTM B-910, ASTM D-1238, ASTM D-1248, ASTM D-1505, ASTM D-1531, ASTM D-1693, ASTM D-257, ASTM D-2951, ASTM D-3418, ASTM D-3895, ASTM D-638, ASTM D-746
Application:
Electrical Markets, Gas, Sewer, Telecommunication, Water
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Greens
Color Finish Name:
Green
Diameter - Outside:
7/50 in
Gauge (metal):
12 ga
Indoor Outdoor:
Outdoor
Length:
500 ft
Material:
Cast Carbon Steel
Material Type:
Polyethylene
Tensile Strength:
55000 psi
Thickness:
0.030 in
UL Listed:
No
Volts:
30V
Weight:
24 lb
Wire Gauge (AWG):
12 ga