1/2 in. MIP x Female Sweat Self Drain Wall Hydrant

You last purchased this on
 
PRIER Products

1/2 in. MIP x Female Sweat Self Drain Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
PRIER Products

1/2 in. MIP x Female Sweat Self Drain Wall Hydrant

  • Fast #
  • Part #PC534D04
  • Item #4524152
  • Manufacturer Part #C-534D04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Vandal Proof Loose Key operation
  • Drains automatically with hose attached
  • Inlet: 1/2 MIP x 1/2 SWT
  • 5 full thread hose connection
  • Integral cast flange with built-in drainage pitch
  • Solid brass body, valve stem cap and stem ends for long life
  • Satin Nickel finish provides years of protection
  • Two backflow check valves and a Anti Siphon Vacuum Breaker allows ASSE 1019 & 1052 approvals
  • Enclosed screw holes and self-aligning lug for easy install
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1052
Adjustable:
No
Application:
Commercial
BAA Compliant:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel Plated
Depth:
4-3/4 in
End Connection 1:
MPT
End Connection 2:
Sweat
End Connections:
MPT x Sweat
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Aluminum
Handle Type:
Loose Key
Height:
2-1/32 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Brass
Maximum Temperature:
140
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Type:
PC534D04
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Loose Key Handle
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Stem:
Rising
Width:
3-3/4 in