4 in. Heavy Commercial Wall Hydrant

You last purchased this on
 
PRIER Products

4 in. Heavy Commercial Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
PRIER Products

4 in. Heavy Commercial Wall Hydrant

  • Fast #
  • Part #PC634N04
  • Item #989250
  • Manufacturer Part #C-634N04
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Easy installation with single hole insertion and a template on the box
  • Drains automatically with hose attached
  • Inlet: 1 in. MIP x 3/4 in. FIP
  • Patented "triple seal" positive shut off stem
  • Great water flow: 18 gallons per minute at 25 PSI
  • Heavy Brass piping and solid brass stem for long life
  • Vandal proof Keyless operation
  • Two backflow check valves and a Anti Siphon Vacuum Breaker allows ASSE 1019 & 1052 approvals
  • Made in USA
  • Horizontal or Vertical installation
  • Requires Certification

Specifications

ASME:
ASME A112.18.1, ASME B1.20.1
ASSE Standards:
ASSE 1052
Adjustable:
No
BAA Compliant:
Yes
Brand Model Compatibility:
C-634 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel Plated
Depth:
6-3/4 in
End Connection 1:
MIPS
End Connection 2:
FIPS
End Connections:
MPT x FPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Handle Type:
Loose Key
Height:
2-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
4 in
Material:
Cast Brass
Maximum Temperature:
140
Origin:
Domestic
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Key
Valve Seat Material:
EPDM
Valve Size:
1-3/8 in
Valve Stem:
Non-rising
Width:
4-1/2 in