8 in. Male Sweat Pipe Thread Anti-Siphon Non Freeze Hydrant

You last purchased this on
 
PRIER Products

8 in. Male Sweat Pipe Thread Anti-Siphon Non Freeze Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
PRIER Products

8 in. Male Sweat Pipe Thread Anti-Siphon Non Freeze Hydrant

  • Fast #
  • Part #PC434D08
  • Item #670425
  • Manufacturer Part #C-434D08
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Drains automatically with hose attached
  • Two backflow check valves and a Anti Siphon Vacuum Breaker allows ASSE 1019 & 1052 approvals
  • Inlet: 1/2 MIP x 1/2 SWT
  • Enclosed screw holes and self-aligning lug for easy install
  • Powder coated metal handle
  • 5 full thread hose connection
  • Integral cast flange with built-in drainage pitch
  • Satin Nickel finish provides years of protection
  • Solid brass body, valve stem cap and stem ends for long life
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1052
Adjustable:
No
BAA Compliant:
Yes
Brand Model Compatibility:
C-434 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
8-3/4 in
End Connection 1:
MIPS
End Connection 2:
Sweat
End Connections:
MIPS x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Metal
Handle Type:
Wheel
Installation Type:
Wall Mount
Length:
8 in
Material:
Brass
Maximum Temperature:
140
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Stem:
Non-rising