Aluminum Hydrant Box for C-634 Commercial Hydrant

You last purchased this on
 
PRIER Products

Aluminum Hydrant Box for C-634 Commercial Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
PRIER Products

Aluminum Hydrant Box for C-634 Commercial Hydrant

  • Fast #
  • Part #PC634BX3
  • Item #7333079
  • Manufacturer Part #C-634BX3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Garage style door keeps it out of the way during operation
  • Light weight, heavy pattern aluminum construction
  • Requires Certification

Specifications

BAA Compliant:
No
Brand Model Compatibility:
C-634 Commercial Hydrant
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Depth:
2-1/2 in
Height:
6 in
IAPMO Listed -:
No
Length:
2-3/4 in
Material:
Aluminum
NSF Certified:
No
Origin:
Domestic
Recommended Valve Application:
Water
UL Listed:
No
Width:
6-1/2 in